BEHA

BEHA Polyester round section belt 55 ShD beige smooth Ø 20mm

  • ERIKS:12988749
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Diameter
20 mm
Hardness
55 Sh D
Colour
Beige
Tensile Cord
None
Surface structure
Smooth
Material
Polyester