BEHA

BEHA Parallel V-Belt PU 84 Shore A orange smooth PU80A PK 24X6,8 G FD OR

  • ERIKS:12988971
Image 1
Save to list
Not available in webshop

Sold per: 30Min. order: 30

Estimated delivery date - 12/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BEHA
Series
PK
Type
24x6.8
Height
6.8 mm
Width (top)
24 mm
Material
Polyurethane
Shore hardness
84
Colour
Orange
Double V-profile model
Yes
Minimum disc diameter
60 mm