

€21.85/ pieceexcl. VAT
€26.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 222 D |
Type | Water Pump Pliers |
Length | 150 mm |
Max. cheeks opening | 23 mm |
Material | High-performance alloy steel |
Capacity | 23 mm |
Jaw length | 22 mm |
Number of positions | 4 |
Hinge | Screw joint |
Surface treatment | Phosphate finish |
Surface protection | Phosphate finish |
Handle cover | PVC Coated |
Head width | 23.5 mm |
Head height | 6.5 mm |
Weight | 100 g |