BAHCO

BAHCO vijlenset 4" zoet met hecht 1-476-04-3-2

  • ERIKS:23116283
  • Manufacturer:7311518010928
Image 1
Save to list

48,90 €/ pieceexcl. VAT

59,17 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
ERGO
Type
Engineering File Set
Model
Cut 3
Length
100 mm
Weight
200 g
Cut number
3
Blade length
100 mm