

€42.83/ pieceexcl. VAT
€51.82incl. VAT
9 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | BT10P3 |
Type | Pry Bar |
Length | 380 mm |
Weight | 570 g |
Material | High-performance alloy steel |
Colour | Black |