

€38.19/ pieceexcl. VAT
€46.21incl. VAT
25 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | ERGO™ |
Type | Adjustable Wrench |
Length | 218 mm |
Max. spanner opening | 39 mm |
Weight | 340 g |
Set version | No |
Material | High-performance alloy steel |
Length | 8 in |
Tested according to ISO 6787 | Yes |
Surface protection | Phosphate finish |
Weight | 340 |