

€15.11/ pieceexcl. VAT
€18.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 777 |
Type | Square Drive To Socket Increasing Adaptor |
Connection size | 3/8 in |
Connection size socket side | 1/2 |
Weight | 40 g |
Material | High-performance alloy steel |
Connection size at tool side | 3/8 |
Connection size at tool side | 0.375 in |
Connection size socket side | 0.5 in |
Length | 33 mm |
Surface treatment | Highly Polished Finish |