

€39.25/ pieceexcl. VAT
€47.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 897 |
Type | Square Drive To Socket Increasing Adaptor |
Connection size | 3/4 in |
Connection size socket side | 1 |
Weight | 345 g |
Material | High-performance alloy steel |
Type at tool side | Female square drive |
Connection size at tool side | 3/4 |
Connection size at tool side | 0.75 in |
Type at socket side | Male square drive |
Connection size socket side | 1 in |
Length | 62 mm |
Surface treatment | Highly Polished Finish |