

€104.00/ pieceexcl. VAT
€125.84incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NS203 |
Type | Valve Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 56 mm |
Length | 215 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 275 g |
VDE tested | No |