

€339.46/ pieceexcl. VAT
€410.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NS203 |
Type | Valve Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 100 mm |
Length | 490 mm |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1400 g |
VDE tested | No |