






€60.53/ setexcl. VAT
€73.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Torx Screwdriver Set |
Set version | TORX T8 x 75 mm,T10 x 65 mm, T15 x 100 mm, T30 x 150 mm Screwdriver Set |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.44 kg |
Type | TORX Screwdriver Set |
Height | 38 mm |
Length | 445 mm |
Width | 181 mm |