






€179.88/ setexcl. VAT
€217.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Torx/Bit Screwdriver Set |
Set version | Ratcheting screwdriver, 1/4", 6 pieces, bit set, 31 pieces TORX-TR/PH/PZ,8stubby ratcheting 1/4" bit holder screwdriver,screwdriver TORX T8 x 75 mm,screwdriver TORX T9 x 75 mm,screwdriver TORX® T10 x 65 mm, screwdriver TORX® T15 x 100 mm,screwd |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.25 kg |
Height | 43 mm |
Length | 445 mm |
Width | 362 mm |