




€14.27/ pieceexcl. VAT
€17.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 4750 |
Type | Vertical Mobile Phone Holder |
Set version | Vertical Mobile Phone Holder 75 mm x 60 mm x 150 mm |
Material | Polyester |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.1 kg |
Height | 170 mm |
Length | 100 mm |
Width | 35 mm |