BAHCO

BAHCO TAHBE-8220S SCHRDRAAIER ERGO GL VDE TAH tbv werken op hoogte

  • ERIKS:14265283
  • Manufacturer:7314150308163
Image 1
  • For slotted screws
  • For working on live equipment, up to 1000 V
  • Point with phosphate finish
  • Three-component handle developed according to the scientific ERGO™ process
  • Soft material with ribbed surface provides superior grip and greater power transmission
  • Flat surface prevents rolling
  • High-alloy quality steel blade
  • Standards: ISO 2380/DIN 5264, IEC 60900, VDE certificate
  • Suitable for working at height
  • Permanent wire loop made of Kevlar textile ensures ergonomics and full functionality for the user
  • For working on live equipment, up to 1000 V
  • Three-component handle for maximum user comfort
  • Indelible colour coding at both ends of the handle for easy selection of the correct screwdriver
  • In line with DROPS Best Practices
Save to list

€16.59/ pieceexcl. VAT

€20.07incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO