BAHCO

BAHCO STIFTFREES VLAM H0613M03X HM

  • ERIKS:23152473
  • Manufacturer:7311518196615
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Diameter
6 mm
Maximum working length
13 mm
Shape
Flame shape H
Toothing
M
Shaft Diameter
3 mm
Total length
48 mm