BAHCO

BAHCO STIFTFREES TRAPEZIUMVORM 16MM N1613M06X

  • ERIKS:11871269
  • Manufacturer:7311518204525
Image 1
Save to list

€99.76/ pieceexcl. VAT

€120.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
13 mm
Shape
Trapezium shape N
Toothing
M
Shaft Diameter
6 mm
Total length
53 mm
Head diameter
16 mm