

€53.97/ pieceexcl. VAT
€65.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Trapezium end cutter |
Diameter | 6 mm |
Maximum working length | 7 mm |
Shape | Trapezium shape N |
Toothing | M |
Shaft Diameter | 6 mm |
Total length | 50 mm |