

€150.31/ pieceexcl. VAT
€181.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 30 mm |
Shape | Conical pointed shape SKM |
Shaft Diameter | 6 mm |
Total length | 70 mm |
Head diameter | 16 mm |