BAHCO

BAHCO STIFTFREES KEGELS.M1630M06X HM

  • ERIKS:23152543
  • Manufacturer:7311518187453
Image 1
Save to list

€150.31/ pieceexcl. VAT

€181.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
30 mm
Shape
Conical pointed shape SKM
Shaft Diameter
6 mm
Total length
70 mm
Head diameter
16 mm