

€122.90/ pieceexcl. VAT
€148.71incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 30 mm |
Shape | Conical shape with radius end KEL |
Shaft Diameter | 8 mm |
Total length | 70 mm |
Head diameter | 16 mm |