BAHCO

BAHCO STIFTFREES DRUPPELVORM 12 MM E1222M08X

  • ERIKS:11871500
  • Manufacturer:7311518199302
Image 1
Save to list

€100.14/ pieceexcl. VAT

€121.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
22 mm
Shape
Teardrop shape E
Shaft Diameter
8 mm
Total length
65 mm
Head diameter
12 mm