BAHCO

BAHCO STIFTFREES CYLIND. 3 MM A0313M03XE-60

  • ERIKS:11871572
  • Manufacturer:7311518184513
Image 1
Save to list

€34.57/ pieceexcl. VAT

€41.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Shaft Diameter
3 mm
Total length
60 mm
Head diameter
3 mm