

€71.88/ pieceexcl. VAT
€86.97incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 20 mm |
Shape | Cylindrical shape ZYA |
Shaft Diameter | 6 mm |
Total length | 60 mm |
Head diameter | 10 mm |