

€66.77/ pieceexcl. VAT
€80.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 20 mm |
Shape | Cylindrical shape ZYA |
Shaft Diameter | 6 mm |
Total length | 60 mm |
Head diameter | 8 mm |