BAHCO

BAHCO STIFTFREES CON90 K1210M06 HM

  • ERIKS:23152502
  • Manufacturer:7311518036720
Image 1
Image 2
Image 1
Image 2
Save to list

€73.61/ pieceexcl. VAT

€89.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
10 mm
Shape
Conical pointed shap countersunk 90° KSJ
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
12 mm