

€96.85/ pieceexcl. VAT
€117.19incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 25 mm |
Shape | Pointed tree shape SPG |
Shaft Diameter | 6 mm |
Total length | 65 mm |
Head diameter | 12 mm |