

€98.56/ pieceexcl. VAT
€119.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Maximum working length | 25 mm |
Shape | Tree shape with radius end RBF |
Shaft Diameter | 8 mm |
Total length | 70 mm |
Head diameter | 12 mm |