BAHCO

BAHCO STIFTFREES BOOG RONDE KOP 3 MM F0313M03X

  • ERIKS:11871481
  • Manufacturer:7311518192495
Image 1
Save to list

€26.08/ pieceexcl. VAT

€31.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
13 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
3 mm
Total length
40 mm
Head diameter
3 mm