BAHCO

BAHCO STIFTFREES BOOG RONDE KOP 12MM F1225M08X

  • ERIKS:11871478
  • Manufacturer:7311518192563
Image 1
Save to list

€103.51/ pieceexcl. VAT

€125.25incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Maximum working length
25 mm
Shape
Tree shape with radius end RBF
Shaft Diameter
8 mm
Total length
65 mm
Head diameter
12 mm