BAHCO

BAHCO STEEKBEITEL 40mm 1031-40

  • ERIKS:23082545
  • Manufacturer:7314150025558
Image 1
Save to list

€32.76/ pieceexcl. VAT

€39.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Wood chisels
Chisel width
40 mm
Weight
305 g
Blade length
140 mm