






€141.18/ pieceexcl. VAT
€170.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | ERGO |
Type | Splitproof Chisel Set |
Set version | 6, 10, 12, 16, 18, 25, 32 and 38 mm Splitproof Chisel Set |
Material | Steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Wooden box |
Weight | 2.3 kg |
Height | 285 mm |
Length | 318 mm |
Width | 42 mm |