

€68.64/ pieceexcl. VAT
€83.05incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | S |
Type | Square Drive Socket Set |
Connection size | 6.3 mm |
Material | High-performance alloy steel |
Surface protection | Matte finish |
Total number of tools | 46 pce |
With ratchet | Yes |
Number of hexagonal sockets | 12 |
Number of Torx sockets | 3 |
Number of sockets for screwdriver | 20 |
Length | 375 mm |
Width | 215 mm |
Height | 100 mm |
Set version | 12-Piece 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mmOne 1/4" ratchet, quick release, 60 teeth/6° action angleFour 1/4" Phillips socket drivers, PH1, PH2, PH3 and PH4Three 1/4" slotted socket drivers: 4, 5.5 and 7 |
Packaging | Case |
Weight | 2220 g |