BAHCO

BAHCO Socket set 1/4" and 3/8" - 34-pieces

  • ERIKS:12143710
  • Manufacturer:7314150137503
Image 1
1/4" and 3/8” socket set
High performance alloy steel
Matt finish
ISO 1174
DIN 3120
Case: High Density Polythene (HDPE)
Contents, 34 pcs
12 pcs 3/8" hex sockets: 1/4”, 5/16”, 11/32”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”
1 pc 3/8" ratchet quick release, 60 teeth/6° action angle
2 pcs 3/8" extension bars 75 mm/3" & 150 mm/6"
1 pc 3/8" universal joint
1 pc 3/8" x 1/4" bit holder
2 pcs 3/8" spark plug sockets hex: 16 mm (5/8"), 21 mm (13/16")
1 pc 1/4" spinner with 2-component handle
1 pc 1/4" x 1/4" bit holder
3 pcs 1/4" bits:Slotted 4, 5.5, 7 mm
4 pcs 1/4" bits: PH 1, 2, 3, 4
6 pcs 1/4" bits: Hex 3, 4, 5, 6, 7, 8 mm
Save to list

€57.20/ pieceexcl. VAT

€69.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Drive size
1/4"
Connection size
6.3 mm