BAHCO

BAHCO SOCKET SET 1", 19 PCS METRIC 9540MBL

  • ERIKS:11871592
  • Manufacturer:7314153014115
Image 1
Save to list

€1,706.57/ pieceexcl. VAT

€2,064.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Drive size
1"
Connection size
25 mm
Total number of tools
19 pce