BAHCO

BAHCO SOCKET SET 1", 12 PCS METRIC 9540MB

  • ERIKS:11871593
  • Manufacturer:7314153014108
Image 1
Save to list

€1,175.13/ pieceexcl. VAT

€1,421.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Drive size
1"
Connection size
25 mm
Total number of tools
12 pce