




€138.92/ setexcl. VAT
€168.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Socket/Bit Set |
Set version | Socket set 1/4" standard/deep,bit set with bit ratchet, 26 pieces,spinner handle, 1/4",magnetic dish |
Total number of tools | 53 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 3.46 kg |
Height | 45 mm |
Length | 445 mm |
Width | 362 mm |