






€214.30/ setexcl. VAT
€259.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Socket and Round Head Ratchet Set |
Set version | 2 Extension bar, 2 universal joint, socket hex 10 mm,socket hex 11 mm,socket hex 12 mm, socket hex 13 mm,socket hex 14 mm,socket hex 15 mm,socket hex 16 mm, socket hex 17 mm, socket hex 18 mm, socket hex 19 mm, socket hex 20 mm, socket hex 22 mm, socket |
Total number of tools | 20 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.82 kg |
Height | 44 mm |
Length | 445 mm |
Width | 181 mm |