






€271.64/ setexcl. VAT
€328.68incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Socket and Pear Head Ratchet Set |
Set version | Sliding T-handle, 1/4",spinner handle, 1/4",extension bar, 1/4", 50 mm,universal joint, 1/4", 35 mm,1/4" socket hex 10 mm,1/4" socket hex 11 mm,1/4" socket hex 12 mm,socket hex 13 mm,1/4" socket hex 14 mm,1/4" |
Total number of tools | 37 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.79 kg |
Height | 38 mm |
Length | 445 mm |
Width | 181 mm |