






€22.88/ pieceexcl. VAT
€27.68incl. VAT
16 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | BahcoFit |
Type | Slotted/Pozidriv Screwdriver Set |
Set version | 0.5 x 3.0 x 75, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, 1.2 x 6.5 x 125, PZ1 x 100, PZ2 x 125 BahcoFit Slotted/Pozidriv Screwdriver Set |
Material | High Performance Steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.45 kg |
Height | 38 mm |
Length | 365 mm |
Width | 175 mm |