






€72.14/ setexcl. VAT
€87.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Slotted/Phillips Screwdriver Set |
Set version | Insulated screwdriver slotted 0.4 mm x 2.5 mm x 75 mm, insulated screwdriver slotted 1 mm x 5.5 mm x 125 mm, insulated screwdriver slotted 0.6 mm x 3.5 mm x 100 mm, insulated screwdriver slotted 1.2 mm x 6.5 mm x 150 mm, insulated screwdriver IEC Phillip |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.47 kg |
Height | 39 mm |
Length | 445 mm |
Width | 181 mm |