






€157.18/ setexcl. VAT
€190.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Slotted/Phillips Screwdriver Set |
Set version | Stubby ratcheting 1/4" bit holder screwdriver with T-handle,screwdriver slotted 0.6 mm x 3.5 mm x 75 mm,screwdriver slotted 1.2 mm x 6.5 mm x 125 mm, screwdriver slotted 1 mm x 5.5 mm x 150 mm,screwdriver slotted 1.2 mm x 6.5 mm x 150 mm,screwdriver |
Total number of tools | 11 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.45 kg |
Height | 38 mm |
Length | 445 mm |
Width | 362 mm |