




€25.72/ pieceexcl. VAT
€31.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 606 |
Type | Slotted/Phillips Screwdriver Set |
Set version | 5.5 x 100, 6.5 x 125, 3.0 x 75, 4.0 x 100, PH1 x 100, PH2 x 125 Slotted/Phillips Screwdriver Set |
Material | High-performance alloy steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Blister |
Weight | 0.445 kg |
Height | 45 mm |
Length | 335 mm |
Width | 195 mm |