






€44.42/ pieceexcl. VAT
€53.75incl. VAT
17 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | BahcoFit |
Type | Slotted/Phillips/Pozidriv/Torx Screwdriver Set |
Set version | 1.0 x 5.5 x100, PH2 x 125, PZ2 x 125, T10 x 75, T15 x 100, T20 x 100 |
Material | High Performance Steel |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Cardboard |
Weight | 0.68 kg |
Height | 50 mm |
Length | 266 mm |
Width | 222 mm |