






€97.34/ pieceexcl. VAT
€117.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | NS104 |
Type | Slogging Ring Wrench |
Model | Metric |
Wrench width | 30 mm |
Length | 185 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 380 g |