




€2,013.61/ pieceexcl. VAT
€2,436.47incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 7444SG-M |
Type | Ring End Slogging Wrench |
Model | Metric |
Wrench width | 150 mm |
Length | 580 mm |
Low spark model | No |
Material | Special Steel |
Weight | 18750 g |