




€22.48/ pieceexcl. VAT
€27.20incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Screwdriver Set |
Set version | 0.5 x 3.0 x 75, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, 1.2 x 6. 5 x 125, PH1 x 100, PH2 x 125 |
Material | High Performance Steel |
Total number of tools | 6 |
Number of wood borers | 0 |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 4 |
Packaging | Cardboard |
Weight | 0.45 kg |
Height | 38 mm |
Length | 365 mm |
Width | 175 mm |