






€113.18/ setexcl. VAT
€136.95incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | Fit&Go |
Type | Screwdriver/Hex Key/Bit Set |
Set version | Screwdriver set slotted/PH/PZ,magnetic tip holder 1/4" ,screwdriver reamer 6 mm x 100 mm, screwdriver awl, BahcoFit pointer round, 6 mm x 100 mm, black hex L-key set, bit set |
Total number of tools | 49 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.22 kg |
Height | 38 mm |
Length | 445 mm |
Width | 362 mm |