






€28.62/ pieceexcl. VAT
€34.63incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | 9045 |
Type | Carpenter Square |
Set version | Carpenter Square with Steel Blade 400 mm |
Material | Steel |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.245 kg |
Height | 170 mm |
Length | 410 mm |