BAHCO

BAHCO SCHRAPER HOUTEN HANDGR 80MM

  • ERIKS:14843769
  • Manufacturer:8413345122702
Image 1
Image 2
Image 1
Image 2
Save to list

€6.82/ pieceexcl. VAT

€8.25incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
2155
Type
Paint Scraper
Length
225 mm
Weight
86 g
Material
Carbon steel
Blade width
80
Type
Scrapers