BAHCO

BAHCO SCHRAPER HOUTEN HANDGR 70MM

  • ERIKS:14160232
  • Manufacturer:8413345122689
Image 1
Image 2
Image 1
Image 2
Save to list

€6.54/ pieceexcl. VAT

€7.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Series
2155
Type
Paint Scraper
Length
220 mm
Weight
72 g
Material
Carbon steel
Blade width
70
Type
Scrapers